L. H. Dottie FB5072 Flex-A-Bit | Graybar Store
L. H. Dottie - Flex-A-Bit - FB5072
+ / - Hover over image to Zoom
Other Views

    Flex-A-Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: FB5072
    SKU: 25321616
    $61.19
    Checking Pricing
         
    Tip Size:1/2 in.
    Length (Inches):72.0
    Drive Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FB5072
    • Type Flex-A-Bit
    • Drive Size 1/2 in.
    • Materials Steel
    Product Overview:
    Dottie L H Company FB5072 PC 6360 Flex-A-Bit, 1/2 IN Bit Diameter, 72 IN Overall Length, Drill Size: 1/2 IN, Steel Shaft