L. H. Dottie FWS58 5/8 in. Stainless Steel Flat Washers (25) | Graybar Store
L. H. Dottie - 5/8 in. Stainless Steel Flat Washers (25) - FWS58
+ / - Hover over image to Zoom
Other Views

    5/8 in. Stainless Steel Flat Washers (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: FWS58
    SKU: 25414176
    $21.68
    Checking Pricing
         
    Size:11/16 ID x 1-3/4 OD in
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWS58
    • Size 11/16 ID x 1-3/4 OD in
    • Material Type Stainless Steel
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flat Washer, Size 11/16 ID x 1 3/4 OD in., Stainless Steel, 25 Per Pack