Allied Tube and Conduit PS TOP GRIP 1/2 EG Flat Washer Top Grip Nut | Graybar Store
Allied Tube and Conduit - Flat Washer Top Grip Nut - PS TOP GRIP 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Flat Washer Top Grip Nut

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS TOP GRIP 1/2 EG
    SKU: 88304149
    $2.05
    Checking Pricing
         
    Size:1/2 in
    Brand or Series:Top Grip
    Use With:All 15/8 in Channels
    No. of Holes:1
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS TOP GRIP 1/2 EG
    • Size 1/2 in
    • Brand or Series Top Grip
    • Material Finish Electro Galvanized
    • No. of Holes 1
    • Use With All 15/8 in Channels
    • SAP Material Type ZSTD
    Product Overview:
    Top Grip™ Flat Washer, Electrogalvanized, No. of Holes: 1, Size: 1/2 in