Greenlee 4872 Flat-Top Box, 72 inches Overall Length, Capacity: 60 Cubic Feet | Graybar Store
Greenlee - Flat-Top Box, 72 inches Overall Length, Capacity: 60 Cubic Feet - 4872
+ / - Hover over image to Zoom
Other Views

    Flat-Top Box, 72 inches Overall Length, Capacity: 60 Cubic Feet

    Manufacturer: Greenlee
    Manufacturer #: 4872
    SKU: 99894216
    $1,514.68
    Checking Pricing
         
    Capacity:60 ft³
    Overall Length (Inches):72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 4872
    • Capacity 60 ft³
    • Overall Length (Inches) 72
    Product Overview:
    Flat-Top Box, Overall Length (Inches): 72 in, Capacity: 60 ft³