Pentair Hoffman FLG400 Flat Terminal Connection | Graybar Store
Pentair Hoffman - Flat Terminal Connection - FLG400
+ / - Hover over image to Zoom
Other Views

    Flat Terminal Connection

    Manufacturer: Pentair Hoffman
    Manufacturer #: FLG400
    SKU: 25812643
    $7.02
    Checking Pricing
         
    Size (Inches):1.57 L
    Stud Hole Spacing:0.42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # FLG400
    • Size (Inches) 1.57 L
    • Stud Hole Spacing 0.42 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hoffman® FLG Flat Terminal Connection, Size (Inches): 1.57 L in