Thomas and Betts B100 3/8 Flat Steel Washer | Graybar Store
Thomas and Betts - Flat Steel Washer - B100 3/8
+ / - Hover over image to Zoom
Other Views

    Flat Steel Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: B100 3/8
    SKU: 88252543
    $2.79
    Checking Pricing
         
    No. of Holes:1
    Size:3/8 in
    Use With:B Series Channels; B Series Inserts
    Brand or Series:100; Superstrut
    Color / Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B100 3/8
    • Size 3/8 in
    • Type Short Spring Nut
    • Brand or Series 100; Superstrut
    • Color / Finish Zinc-Plated
    • Materials Steel
    Product Overview:
    Superstrut® 100 Flat Steel Washer, Zinc-Plated, Steel, No. of Holes: 1, Size: 3/8 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings