Lynn Electronics D4BU-CU26BC-BK-500 Flat Satin Modular Cordage, 500 FT, Black | Graybar Store
Lynn Electronics - Flat Satin Modular Cordage, 500 FT, Black - D4BU-CU26BC-BK-500
+ / - Hover over image to Zoom
Other Views

    Flat Satin Modular Cordage, 500 FT, Black

    Manufacturer: Lynn Electronics
    Manufacturer #: D4BU-CU26BC-BK-500
    SKU: 25067243
    $78.26
    Checking Pricing
         
    Length (Feet):500.0
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # D4BU-CU26BC-BK-500
    • Color Black
    • Type Bulk Line Cord
    • Length (Feet) 500.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4-conductor black satin full modular flat line cord, 500 feet.
    • 4-Conductor Bulk Line Cord
    • 26 AWG Bare Copper
    • Flat Modular Cord
    • RoHS Compliant
    • 500 FT