Thomas and Betts FRPV-1000-8-C Gray PVC Cable Clip With Rubber Based Adhesive, For Flat Ribbon Cable | Graybar Store
Thomas and Betts - Gray PVC Cable Clip With Rubber Based Adhesive, For Flat Ribbon Cable - FRPV-1000-8-C
+ / - Hover over image to Zoom
Other Views

    Gray PVC Cable Clip With Rubber Based Adhesive, For Flat Ribbon Cable

    Manufacturer: Thomas and Betts
    Manufacturer #: FRPV-1000-8-C
    SKU: 25163623
    $0.34
    Checking Pricing
         
    Color:Grey
    Packaging:100 per Pack
    Length:1.062 in.
    Use With:Flat-Ribbon Cable
    Mounting Type:Rubber Adhesive
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FRPV-1000-8-C
    • Color Grey
    • Length 1.062 in.
    • Materials PVC
    • Mounting Type Rubber Adhesive
    Product Overview:
    Flat PVC Clip, Packaging: 100 Per Pack, PVC, Gray