Unistrut P1031 HG Hot-Dipped Galvanized Flat Plate Fitting | Graybar Store
Unistrut - Hot-Dipped Galvanized Flat Plate Fitting - P1031 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Flat Plate Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1031 HG
    SKU: 91032436
    $5.77
    Checking Pricing
         
    No. of Holes:4
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):3-1/2
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Hot Dipped Galvanized
    Weight:80 per 100 Pieces lb
    Dimensions:1/4 D x 5-3/8 L x 3-1/2 H in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Length:5-3/8 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches):9/16
    Fitting Type:Flat Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1031 HG
    • Dimensions 1/4 D x 5-3/8 L x 3-1/2 H in
    • Type Plate Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Fitting Type Flat Plate
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 9/16
    • Length 5-3/8 in.
    • Materials Steel
    • Weight 80 per 100 Pieces lb
    • No. of Holes 4
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Flat Plate Fitting, Hot Dipped Galvanized, Weight: 80 per 100 Pieces lb, Dimensions: 1/4 D x 5-3/8 L x 3-1/2 H in, Steel, Hole Diameter (Inches): 9/16 in