Unistrut P1064 ST Stainless Steel Flat Washer | Graybar Store
Unistrut - Stainless Steel Flat Washer - P1064 ST
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Flat Washer

    Manufacturer: Unistrut
    Manufacturer #: P1064 ST
    SKU: 25644011
    Price pending
    Checking Pricing
         
    No. of Holes:1
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Stainless Steel
    Weight:17 per 100 Pieces lb
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Bolt Hole Size:1/2 in
    Fitting Type:Flat Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1064 ST
    • Type Washer
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Bolt Hole Size 1/2 in
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Stainless Steel
    • Depth 1/4 in
    • Fitting Type Flat Plate
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 17 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 1
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Flat Plate Fitting, Stainless Steel, Weight: 17 per 100 Pieces lb, Steel, Hole Diameter (Inches): 9/16 in