Unistrut P1950 EG Electro-Galvanized Flat Plate Fitting | Graybar Store
Unistrut - Electro-Galvanized Flat Plate Fitting - P1950 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Flat Plate Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1950 EG
    SKU: 25500470
    $29.41
    Checking Pricing
         
    No. of Holes:7
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Electrogalvanized
    Weight:240 per 100 Pieces lb
    Dimensions:5-3/8 W x 1/4 D x 9-1/8 L in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Length:9-1/8 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):5-3/8
    Hole Diameter (Inches):9/16
    Fitting Type:Flat Plate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1950 EG
    • Dimensions 5-3/8 W x 1/4 D x 9-1/8 L in
    • Type Flat Plate Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Electrogalvanized
    • Depth 1/4 in
    • Fitting Type Flat Plate
    • Hole Diameter (Inches) 9/16
    • Length 9-1/8 in.
    • Materials Steel
    • Weight 240 per 100 Pieces lb
    • Width (Inches) 5-3/8
    • No. of Holes 7
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Flat Plate Fitting, Electrogalvanized, Weight: 240 per 100 Pieces lb, Dimensions: 5-3/8 W x 1/4 D x 9-1/8 L in, Steel, Hole Diameter (Inches): 9/16 in