Unistrut P1062 SS Flat Plate Fitting | Graybar Store
Unistrut - Flat Plate Fitting - P1062 SS
+ / - Hover over image to Zoom
Other Views

    Flat Plate Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1062 SS
    SKU: 22078930
    $2.39
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1062 SS
    • Type Washer
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Materials Steel
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Flat Plate Fitting, Stainless Steel, Weight: 18 per 100 Pieces lb, Steel, Hole Diameter (Inches): 11/32 in