Ortronics (Legrand) OR-PHD6AU48-W Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, White | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, White - OR-PHD6AU48-W
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6A High Density Patch Panel With 6-Port Modules, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD6AU48-W
    SKU: 25833331
    $888.31
    Checking Pricing
         
    Panel Type:Loaded
    Color:White
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD6AU48-W
    • Color White
    • Panel Type Loaded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color White
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Flat Patch Panel, White, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2