Siemon MX6-F06VP MAX 6® Flat UTP Modules, Value Pack | Graybar Store
Siemon - MAX 6® Flat UTP Modules, Value Pack - MX6-F06VP
+ / - Hover over image to Zoom
Other Views

    MAX 6® Flat UTP Modules, Value Pack

    Manufacturer: Siemon
    Manufacturer #: MX6-F06VP
    SKU: 25415060
    $1,588.48
    Checking Pricing
         
    Color:Blue
    Packaging:250 per Pack
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F06VP
    • Color Blue
    • Category Cat 6
    • Termination Style Punchdown
    • Adapter Type Front Flat
    • Wiring Configuration T568A/T568B
    • Packaging 250 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Flat Module, Blue, Cat 6, Packaging: 250 per Pack, Termination Style: Punch Down, Wiring Configuration: T568A; T568B