Siemon MX6-F07 MAX 6® Angled UTP Modules | Graybar Store
Siemon - MAX 6® Angled UTP Modules - MX6-F07
+ / - Hover over image to Zoom
Other Views

    MAX 6® Angled UTP Modules

    Manufacturer: Siemon
    Manufacturer #: MX6-F07
    SKU: 22125151
    $7.19
    Checking Pricing
         
    Color:Green
    Adapter Type Front:Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F07
    • Color Green
    • Category Cat 6
    • Termination Style Punchdown
    • Adapter Type Front Flat
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Flat Module, Green, Cat 6, Termination Style: Punch Down, Wiring Configuration: T568A; T568B