L. H. Dottie PHFSMS6114 No. 6 x 1 1/4 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 6 x 1 1/4 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100) - PHFSMS6114
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 1/4 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFSMS6114
    SKU: 25368903
    $8.27
    Checking Pricing
         
    Screw Size:No. 6
    Length:1-1/4 in.
    Additional Features:Phillips Drive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFSMS6114
    • Additional Features Phillips Drive
    • Head Type Flat Head, Phillips
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 6
    Product Overview:
    Flat Head Screw, Screw Size No. 6, Length 1 1/4 in