L. H. Dottie PHFSMS61 No. 6 x 1 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 6 x 1 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100) - PHFSMS61
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 in. Zinc Plated Flat Head Phillips Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFSMS61
    SKU: 25364179
    $4.69
    Checking Pricing
         
    Screw Size:No. 6
    Length:1 in.
    Additional Features:Phillips Drive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFSMS61
    • Additional Features Phillips Drive
    • Head Type Flat Head, Phillips
    • Length 1 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 6
    • SAP Material Type ZSTD
    Product Overview:
    Flat Head Screw, Screw Size No. 6, Length 1 in