L. H. Dottie PHFW102 No. 10 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50) | Graybar Store
L. H. Dottie - No. 10 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50) - PHFW102
+ / - Hover over image to Zoom
Other Views

    No. 10 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW102
    SKU: 92110559
    $6.23
    Checking Pricing
         
    Length:2 in.
    Screw Size:No. 10
    Additional Features:Invincibox up to 2 in; Phillips
    Packaging:50 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW102
    • Additional Features Invincibox up to 2 in; Phillips
    • Head Type Flat Head, Phillips
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Flat Head Wood Screw, Screw Size No. 10, Length 2 in., Steel, 50 Per Pack