L. H. Dottie PHFW10114 No. 10 x 1 1/4 in. Zinc Plated Flat Head Phillips Wood Screws (100) | Graybar Store
L. H. Dottie - No. 10 x 1 1/4 in. Zinc Plated Flat Head Phillips Wood Screws (100) - PHFW10114
+ / - Hover over image to Zoom
Other Views

    No. 10 x 1 1/4 in. Zinc Plated Flat Head Phillips Wood Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW10114
    SKU: 90001709
    $9.24
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:No. 10
    Additional Features:Invincibox up to 2 in; Phillips
    Packaging:100 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW10114
    • Additional Features Invincibox up to 2 in; Phillips
    • Head Type Flat Head, Phillips
    • Length 1-1/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Flat Head Wood Screw, Screw Size No. 10, Length 1 1/4 in., Steel, 100 Per Pack