L. H. Dottie PHFW12112 No. 12 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100) | Graybar Store
L. H. Dottie - No. 12 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100) - PHFW12112
+ / - Hover over image to Zoom
Other Views

    No. 12 x 1 1/2 in. Zinc Plated Flat Head Phillips Wood Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW12112
    SKU: 25321431
    $12.95
    Checking Pricing
         
    Length:1-1/2 in.
    Screw Size:No. 12
    Additional Features:Invincibox up to 2 in; Phillips
    Packaging:100 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW12112
    • Additional Features Invincibox up to 2 in; Phillips
    • Head Type Flat Head, Phillips
    • Length 1-1/2 in.
    • Materials Zinc Plated Steel
    • Point Type Die Point
    • Screw Size No. 12
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Flat Head Wood Screw, Screw Size No. 12, Length 1 1/2 in., Steel, 100 Per Pack