Wiremold (Legrand) PN05F11V Flat Elbow | Graybar Store
Wiremold (Legrand) - Flat Elbow - PN05F11V
+ / - Hover over image to Zoom
Other Views

    Flat Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F11V
    SKU: 22069207
    $1.58
    Checking Pricing
         
    Box Style:Rectangle
    Additional Features:RoHS; UL and cUL Listed
    Brand or Series:Eclipse PN05
    Use With:Eclipse PN05 Series Low-Voltage Latching Raceway
    Cover Type:Solid
    Fitting Type:Flat Elbow
    End Radius:1 in
    Length:2-15/16 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F11V
    • Color Ivory
    • Additional Features RoHS; UL and cUL Listed
    • Box Style Rectangle
    • Brand or Series Eclipse PN05
    • Cover Type Solid
    • Fitting Type Flat Elbow
    • Length 2-15/16 in.
    • Use With Eclipse PN05 Series Low-Voltage Latching Raceway
    • End Radius 1 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN05 Flat Elbow, Fitting Type: Flat Elbow, Ivory, Non-Metallic, Body Type: Angled, 2-15/16 in