Raco 911-8 Flat Cover | Graybar Store
Raco - Flat Cover - 911-8
+ / - Hover over image to Zoom
Other Views

    Flat Cover

    Manufacturer: Raco
    Manufacturer #: 911-8
    SKU: 22081343
    $7.87
    Checking Pricing
         
    Opening:Blank
    Color:Red
    No. of Gangs:1
    Shape:Square
    Raised (Inches):Flat
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 911-8
    • Color Red
    • No. of Gangs 1
    • Opening Blank
    • Raised (Inches) Flat
    • Shape Square
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Flat Cover, Steel, No. of Gangs: 1, Shape: Square, Opening: Blank, Raised (Inches): Flat