Siemon CT-FA-20 Coax CT® Coupler | Graybar Store
Siemon - Coax CT® Coupler - CT-FA-20
+ / - Hover over image to Zoom
Other Views

    Coax CT® Coupler

    Manufacturer: Siemon
    Manufacturer #: CT-FA-20
    SKU: 92123171
    $11.32
    Checking Pricing
         
    Color:Ivory
    Adapter Type Front:Flat
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-FA-20
    • Color Ivory
    • Termination Style Screw-On
    • Adapter Type Front Flat
    • No. of Adapters 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Coax CT® Flat Coupler, Ivory