Milwaukee Tool 48-62-2030 Flat Chisel | Graybar Store
Milwaukee Tool - Flat Chisel - 48-62-2030
+ / - Hover over image to Zoom
Other Views

    Flat Chisel

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-62-2030
    SKU: 88174985
    $15.27
    Checking Pricing
         
    Length (Inches):18.0
    Tool Application:General Chipping and Breaking
    Overall Length (Inches):20.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-62-2030
    • Overall Length (Inches) 20.5
    • Tool Application General Chipping and Breaking
    • Length (Inches) 18.0
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Flat Chisel, Tool Application: General Chipping and Breaking, Length (Inches): 18 in, Overall Length (Inches): 20.5 in