Panduit BS101245 Flat Braided Bonding Strap, One-Hole, Insulated | Graybar Store
Panduit - Flat Braided Bonding Strap, One-Hole, Insulated - BS101245
+ / - Hover over image to Zoom
Other Views

    Flat Braided Bonding Strap, One-Hole, Insulated

    Manufacturer: Panduit
    Manufacturer #: BS101245
    SKU: 25454624
    $104.99
    Checking Pricing
         
    Dimensions (Inches):1.06 W x 12 L x 12 H
    Packaging:1 Each
    Length:12 in.
    Thickness (Inches):0.13
    Run Conductor Size:4 AWG
    Hole Size:3/8 in.
    Width (Inches):1.06
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BS101245
    • Dimensions (Inches) 1.06 W x 12 L x 12 H
    • Hole Size 3/8 in.
    • Length 12 in.
    • Materials Copper
    • Run Conductor Size 4 AWG
    Product Overview:
    Braided Bonding Strap, Packaging: 1 Each, Length: 12 in, Copper, Width Inches: 1.06 in