Pentair Hoffman FTCB1550 Flat Braid in Coil, Tinned Copper, 250A, 1.1 in. W | Graybar Store
Pentair Hoffman - Flat Braid in Coil, Tinned Copper, 250A, 1.1 in. W - FTCB1550
+ / - Hover over image to Zoom
Other Views

    Flat Braid in Coil, Tinned Copper, 250A, 1.1 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: FTCB1550
    SKU: 25812610
    $320.69
    Checking Pricing
         
    Size:82 ft L x 1.1 in W x 0.12 in T
    Packaging:1 Each
    Length:82 ft.
    Material:Copper
    Width (Inches):1.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # FTCB1550
    • Size 82 ft L x 1.1 in W x 0.12 in T
    • Type Flat Braid In Coil
    • Finish Tin-Plated
    • Length 82 ft.
    • Width (Inches) 1.1 in.
    • Material Copper
    • Packaging 1 Each
    • Country of Origin FR - France
    Product Overview:
    Hoffman® Flat Braid In Coil, Size: 82 ft L x 1.1 in W x 0.12 in T, Copper, Tinned