Phoenix Contact 1201060 Flat Bracket | Graybar Store
Phoenix Contact - Flat Bracket - 1201060
+ / - Hover over image to Zoom
Other Views

    Flat Bracket

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201060
    SKU: 99693415
    $4.70
    Checking Pricing
         
    Additional Features:Used to Fix DIN Rails at a Distance from the Mounting Surface
    Size:20 W x 84 L x 12 H mm
    Packaging:10 per Pack
    Length:84 mm
    Product Includes:M6 Screw
    Width (mm):20 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201060
    • Size 20 W x 84 L x 12 H mm
    • Additional Features Used to Fix DIN Rails at a Distance from the Mounting Surface
    • Height 12 mm
    • Length 84 mm
    • Product Includes M6 Screw
    • Width (mm) 20 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    BG/F Flat Bracket, Packaging: 10 per Pack, Height: 12 mm, Size: 84 L x 20 W x 12 H mm