Pentair Hoffman A843DSC Flat And Dome Screw Cover | Graybar Store
Pentair Hoffman - Flat And Dome Screw Cover - A843DSC
+ / - Hover over image to Zoom
Other Views

    Flat And Dome Screw Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: A843DSC
    SKU: 88132175
    $63.12
    Checking Pricing
         
    Material:Steel
    Dimensions:8 H x 4 W x 2.75 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A843DSC
    • Dimensions 8 H x 4 W x 2.75 D in.
    • Cover Mounting Screw
    • NEMA Ratings 4
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flat And Dome Screw Cover, Steel, Dimensions: 8 H x 4 W x 2.75 D in, Cover Mounting: Screw, NEMA Ratings: 4
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft