Wiremold (Legrand) V4011 Flat 90 Degree Elbow 4000 Series IVORY | Graybar Store
Wiremold (Legrand) - Flat 90 Degree Elbow 4000 Series IVORY - V4011
+ / - Hover over image to Zoom
Other Views

    Flat 90 Degree Elbow 4000 Series IVORY

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4011
    SKU: 93152501
    $31.05
    Checking Pricing
         
    Size:4-3/4 in.
    Fitting Type:90 degree Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4011
    • Color Ivory
    • Size 4-3/4 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type 90 degree Flat Elbow
    • Materials Solid
    • Country of Origin US - USA
    Product Overview:
    4000 series 90 degree steel flat elbow with ivory finish. The 90 degree elbow measures 4.75 Lx 4.75 Wx 1.25 Inch Height.