Cementex FLAA-6I Flashlight, Mini, Insulated, 6 in. | Graybar Store
Cementex - Flashlight, Mini, Insulated, 6 in. - FLAA-6I
+ / - Hover over image to Zoom
Other Views

    Flashlight, Mini, Insulated, 6 in.

    Manufacturer: Cementex
    Manufacturer #: FLAA-6I
    SKU: 25253827
    $71.31
    Checking Pricing
         
    Lumen Output:15.4
    Power Source:(2) AA
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # FLAA-6I
    • Type Mini
    • Lumen Output 15.4
    • Overall Length (Inches) 6
    • Power Source (2) AA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mini mag flashlight has double insulation and requires (2) AA batteries. Flashlight has 15.4 lumen output.