Cooper Wheelock PS-33A-WPW Flashing Phone Strobe Light 24V | Graybar Store
Cooper Wheelock - Flashing Phone Strobe Light 24V - PS-33A-WPW
+ / - Hover over image to Zoom
Other Views

    Flashing Phone Strobe Light 24V

    Manufacturer: Cooper Wheelock
    Manufacturer #: PS-33A-WPW
    SKU: 88277060
    $178.43
    Checking Pricing
         
    Voltage Rating:18 to 30V AC/DC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # PS-33A-WPW
    • Color Grey
    • Voltage Rating 18 to 30V AC/DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tele Strobe with mounting type surface, power 18 to 30V AC/DC, color grey
    • Low Voltage Power 18-30 VAC or VDC
    • Requires RPS-2406 24V Power Supply
    • RJ-11C modular plug-in connection
    • Long life low power consumption
    • Easily mounts to interior surfaces
    • UL Standard 1459