Federal Signal 191XL-120/240A Flashing LED Hazardous Location Warning Light | Graybar Store
Federal Signal - Flashing LED Hazardous Location Warning Light - 191XL-120/240A
+ / - Hover over image to Zoom
Other Views

    Flashing LED Hazardous Location Warning Light

    Manufacturer: Federal Signal
    Manufacturer #: 191XL-120/240A
    SKU: 25163953
    $479.23
    Checking Pricing
         
    Additional Features:60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    Height (Inches):9.25
    Mount Type:NPT Pipe
    Width (Inches):6.52
    Lens Color:Amber
    Voltage (Volts):120 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 191XL-120/240A
    • Voltage (Volts) 120 to 240
    • Additional Features 60,000 hr Vibration Resistant LED Lamp; Type 4X, IP66 enclosure, Marine Listed; UL and cUL Listed; XLT Technology
    • Height (Inches) 9.25
    • Lens Color Amber
    • Mount Type NPT Pipe
    • Width (Inches) 6.52
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XLT™ Flashing LED Hazardous Location Warning Light, Voltage (Volts): 120 to 240 V AC, Height (Inches): 9.25 in, Width (Inches): 6.52 in, Lens Color: Amber, Mount Type: NPT Pipe