Edwards Signaling 50R-N5-40WH AdaptaBeacon Flashing Light | Graybar Store
Edwards Signaling - AdaptaBeacon Flashing Light - 50R-N5-40WH
+ / - Hover over image to Zoom
Other Views

    AdaptaBeacon Flashing Light

    Manufacturer: Edwards Signaling
    Manufacturer #: 50R-N5-40WH
    SKU: 96092187
    $238.32
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; Halogen Light Source; Polycarbonate Lens
    Height (Inches):5.875
    Watts:40
    Mount Type:Conduit; Surface
    Width (Inches):6
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 50R-N5-40WH
    • Voltage (Volts) 120
    • Additional Features Flash Rate 65 fpm; Halogen Light Source; Polycarbonate Lens
    • Height (Inches) 5.875
    • Lens Color Red
    • Mount Type Conduit; Surface
    • Watts 40
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    50 Flashing Halogen Beacon, Voltage (Volts): 120 V ac, Height (Inches): 5.875 in, Width (Inches): 6 in, Lens Color: Red, Mount Type: Conduit; Surface