Edwards Signaling 125HALFA120A 125 Class Flashing Halogen Beacon | Graybar Store
Edwards Signaling - 125 Class Flashing Halogen Beacon - 125HALFA120A
+ / - Hover over image to Zoom
Other Views

    125 Class Flashing Halogen Beacon

    Manufacturer: Edwards Signaling
    Manufacturer #: 125HALFA120A
    SKU: 25511167
    $170.80
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; NEMA Type 4X enclosure; lens should face up
    Height (Inches):3-7/8
    Watts:12
    Color:Black/Grey
    Mount Type:Panel
    Width (Inches):3.25
    Lens Color:Amber
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 125HALFA120A
    • Color Black/Grey
    • Voltage (Volts) 120
    • Additional Features Flash Rate 65 fpm; NEMA Type 4X enclosure; lens should face up
    • Height (Inches) 3-7/8
    • Lens Color Amber
    • Mount Type Panel
    • Watts 12
    • Width (Inches) 3.25
    • Country of Origin US - USA
    Product Overview:
    Flashing Halogen Beacon, Voltage (Volts): 120 V AC, Height (Inches): 3-7/8 in, Width (Inches): 3.25 in, Lens Color: Amber, Mount Type: Panel