Edwards Signaling 51A-G5-20W Flashing Beacon With Horn | Graybar Store
Edwards Signaling - Flashing Beacon With Horn - 51A-G5-20W
+ / - Hover over image to Zoom
Other Views

    Flashing Beacon With Horn

    Manufacturer: Edwards Signaling
    Manufacturer #: 51A-G5-20W
    SKU: 99505451
    $260.46
    Checking Pricing
         
    Additional Features:Cast Base Can Function As A Junction Box; Flash Rate 65 fpm; Polycarbonate Lens
    Height (Inches):7.375
    Watts:40
    Mount Type:Box; Conduit
    Width (Inches):6
    Lens Color:Amber
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 51A-G5-20W
    • Voltage (Volts) 24
    • Additional Features Cast Base Can Function As A Junction Box; Flash Rate 65 fpm; Polycarbonate Lens
    • Height (Inches) 7.375
    • Lens Color Amber
    • Mount Type Box; Conduit
    • Watts 40
    • Width (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    51 Flashing Beacon With Horn, Voltage (Volts): 24 V ac, Height (Inches): 7.375 in, Width (Inches): 6 in, Lens Color: Amber, Mount Type: Box; Conduit