Hubbell Wiring Device - Kellems HBL7596N Flanged Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Receptacle - HBL7596N
+ / - Hover over image to Zoom
Other Views

    Flanged Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7596N
    SKU: 88127637
    $19.03
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    NEMA Rating:NEMA ML-2R
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7596N
    • Color Black
    • Amperage 15A
    • Materials Brass (Terminal Screws); Bronze (Blades); Nylon (Base); Nylon (Flange)
    • NEMA Rating NEMA ML-2R
    • No. of Poles 3
    Product Overview:
    Twist Lock® Flanged Receptacle, Amperage: 15 A, No. of Poles: 2, No. of Wires: 3, Brass (Terminal Screws); Bronze (Blades); Nylon (Base); Nylon (Flange), Voltage Rating: 125 V AC