Hubbell Wiring Device - Kellems HBL7596 Flanged Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Receptacle - HBL7596
+ / - Hover over image to Zoom
Other Views

    Flanged Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7596
    SKU: 88127636
    $26.30
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    NEMA Rating:NEMA ML-2R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7596
    • Amperage 15A
    • Grade Industrial
    • Materials Phenolic (Base)
    • NEMA Rating NEMA ML-2R
    • No. of Poles 3
    Product Overview:
    Twist Lock® Flanged Receptacle, Amperage: 15 A, No. of Poles: 2, No. of Wires: 3, Brass (Contacts); Brass (Terminal Screws); Phenolic (Base); Stainless Steel (Flange), Voltage Rating: 125 V AC