Leviton 5279-C Flanged Outlet Receptacle | Graybar Store
Leviton - Flanged Outlet Receptacle - 5279-C
+ / - Hover over image to Zoom
Other Views

    Flanged Outlet Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5279-C
    SKU: 92051029
    $30.48
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5279-C
    • Color White
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flanged Outlet Receptacle, 125V, 15A, White, 2P3W, NEMA 5 15R, WD 6, Nylon