Leviton ML2-PER Flanged Outlet Locking Receptacle | Graybar Store
Leviton - Flanged Outlet Locking Receptacle - ML2-PER
+ / - Hover over image to Zoom
Other Views

    Flanged Outlet Locking Receptacle

    Manufacturer: Leviton
    Manufacturer #: ML2-PER
    SKU: 22112363
    $21.74
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA ML-2R; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ML2-PER
    • Color White
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA ML-2R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flanged Outlet Locking Receptacle, 15A, 2P3W, Nylon, 125V