Hubbell Wiring Device - Kellems HBL4586C Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL4586C
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4586C
    SKU: 95005519
    $23.32
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:250 V AC
    Color:White
    NEMA Rating:NEMA L6-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4586C
    • Color White
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-15P
    Product Overview:
    Twist Lock® HBL Flanged Inlet, No. of Wires: 3, Voltage Rating: 250 V AC, Amperage: 15 A, Nylon, No. of Poles: 2