Hubbell Wiring Device - Kellems HBL5378C Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL5378C
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5378C
    SKU: 95005494
    $26.53
    Checking Pricing
         
    NEMA Rating:NEMA 5-20P
    Amperage:20A
    Voltage Rating:125 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5378C
    • Color White
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 5-20P
    Product Overview:
    Insulgrip® Series Flanged Inlet, Amperage: 20 A, No. of Wires: 3, Voltage Rating: 125 V, White, Nylon