Hubbell Wiring Device - Kellems HBL7486 Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL7486
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7486
    SKU: 88127542
    $24.46
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125/250 V AC
    NEMA Rating:NEMA ML-3P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7486
    • Amperage 15A
    • Grade Industrial
    • Materials Stainless Steel
    • NEMA Rating NEMA ML-3P
    • No. of Poles 3
    Product Overview:
    Twist Lock® HBL Flanged Inlet, No. of Wires: 3, Voltage Rating: 125/250 V AC, Amperage: 15 A, Stainless Steel, No. of Poles: 3