Hubbell Wiring Device - Kellems HBL7408C Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL7408C
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7408C
    SKU: 88127487
    $48.67
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7408C
    • Color White
    • Amperage 20A
    • Materials Nylon
    • No. of Poles 4
    Product Overview:
    Hubbell® HBL Flanged Inlet, No. of Wires: 4, Voltage Rating: 120/208 V AC, Amperage: 20 A, Nylon, No. of Poles: 4