Hubbell Wiring Device - Kellems HBL3325C Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL3325C
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3325C
    SKU: 88126679
    $32.32
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125/250 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3325C
    • Color White
    • Amperage 20A
    • Materials Nylon
    • No. of Poles 3
    Product Overview:
    HBL Flanged Inlet, No. of Wires: 3, Voltage Rating: 125/250 V AC, Amperage: 20 A, Nylon, No. of Poles: 3