Hubbell Wiring Device - Kellems HBL2815 Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL2815
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2815
    SKU: 88126551
    $63.11
    Checking Pricing
         
    NEMA Rating:NEMA L21-30R
    Amperage:30A
    Voltage Rating:120/208 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2815
    • Color White
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L21-30R
    Product Overview:
    Twist Lock® Insulgrip® HBL Flanged Inlet, No. of Wires: 5, Voltage Rating: 120/208 V AC, Amperage: 30 A, Nylon, No. of Poles: 4