Hubbell Wiring Device - Kellems HBL26422 Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL26422
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26422
    SKU: 88126460
    $457.65
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600 V AC
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26422
    • Color Yellow
    • Amperage 60A
    • Materials Zinc-Plated Steel
    • No. of Poles 3
    Product Overview:
    Hubbellock® HBL Flanged Inlet, No. of Wires: 4, Voltage Rating: 600 V AC, Amperage: 60 A, Zinc Plated Steel, No. of Poles: 3