Hubbell Wiring Device - Kellems HBL2425 Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Flanged Inlet - HBL2425
+ / - Hover over image to Zoom
Other Views

    Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2425
    SKU: 88126303
    $37.65
    Checking Pricing
         
    NEMA Rating:NEMA L15-20P
    Amperage:20A
    Voltage Rating:250 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2425
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L15-20P
    Product Overview:
    Twist Lock® Insulgrip® HBL Flanged Inlet, No. of Wires: 4, Voltage Rating: 250 V AC, Amperage: 20 A, Nylon, No. of Poles: 3