3M MNG14-8FFBK Flanged Block Fork, Insulated W/Insulation Grip | Graybar Store
3M - Flanged Block Fork, Insulated W/Insulation Grip - MNG14-8FFBK
+ / - Hover over image to Zoom
Other Views

    Flanged Block Fork, Insulated W/Insulation Grip

    Manufacturer: 3M
    Manufacturer #: MNG14-8FFBK
    SKU: 88176568
    $0.80
    Checking Pricing
         
    Packaging:1000 per Box
    Stud Size (Inches):8 AWG
    Wire Size:16 to 14 AWG
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MNG14-8FFBK
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Electrolytic Copper
    Product Overview:
    Scotchlok™ MNG Flanged Block Fork, Insulated W/Insulation Grip, Blue, Tin-Plated, Nylon, Electrolytic Copper, Wire Size: 16 to 14 AWG
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings