Ideal Industries 90-052 Flange-Type No. 10-12 x 1 in. Plastic Anchors and No. 10 x 1-1/4 in. Combo-Head Screws | Graybar Store
Ideal Industries - Flange-Type No. 10-12 x 1 in. Plastic Anchors and No. 10 x 1-1/4 in. Combo-Head Screws - 90-052
+ / - Hover over image to Zoom
Other Views

    Flange-Type No. 10-12 x 1 in. Plastic Anchors and No. 10 x 1-1/4 in. Combo-Head Screws

    Manufacturer: Ideal Industries
    Manufacturer #: 90-052
    SKU: 88137221
    $25.74
    Checking Pricing
         
    Screw Type:Philips/Slotted
    Screw Size:No. 10
    Anchor Type:No. 10-12 Flange-Type Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 90-052
    • Screw Size No. 10
    • Screw Type Philips/Slotted
    • Anchor Type No. 10-12 Flange-Type Anchor Kit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flange-type anchor kit includes (100) No. 10-12 x 1 in. plastic anchors, (100) No. 10 x 1-1/4 in. slotted/Philips head screws and (1) carbide-tipped masonry bit in a plastic storage container.
    Kit includes flange-type anchors, slotted/Philips head screws and masonry bit.