Hubbell Wiring Device - Kellems RF409BR Flange And Hinged Door Cover Assembly | Graybar Store
Hubbell Wiring Device - Kellems - Flange And Hinged Door Cover Assembly - RF409BR
+ / - Hover over image to Zoom
Other Views

    Flange And Hinged Door Cover Assembly

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF409BR
    SKU: 25251150
    $83.49
    Checking Pricing
         
    Opening:(1) Duplex TR Receptacle
    Shape:Round
    Use With:Residential Round Non-Metallic Floor Box
    Material:PVC
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF409BR
    • Material Finish Brass
    • Opening (1) Duplex TR Receptacle
    • Shape Round
    • Material PVC
    • Use With Residential Round Non-Metallic Floor Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Flange And Hinged Door Cover Assembly, Shape: Round, PVC, Brass, Opening: (1) Duplex TR Receptacle